Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rectangular Bar, 6" L, 2" W
Mfr # hf1.5x2-6
Zoro # G706904456
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A36
- Material Carbon Steel
- Brinell Hardness Not Rated
- Nominal Size (WxL) 2 in x 6 in
- Machinability 72 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # hf1.5x2-6
- Zoro # G706904456
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Nominal Size (WxL) | 2 in x 6 in |
Overall Length | 6 in |
Width Tolerance | +/-0.0625 in |
Overall Width | 2 in |
Details
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Brinell Hardness | Not Rated |
Machinability | 72 % |
Tolerance Rating | Standard |
Thickness | 1.5 in |
Thickness Tolerance | +/-0.0312 in |
Shape | Rectangular Bar |
Fabrication | Hot Rolled |
Tensile Strength | 67,000 psi |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Rockwell Hardness | Not Rated |
Material Grade | A36 |
System of Measurement | Inch |
Yield Strength | 36,000 psi |
Heat Treatable | No |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 1.5 in, Thickness Tolerance +/-0.0312 in, Overall Length 6 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Standards ASTM A36, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON 6 ft. FG Series Yellow Hollow Core Fiberglass Pole w/male & female ends (15394)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1181)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 6 Ft (61F.625X1-72)
- ZORO SELECT Bronze Hollowbar 954 (14194_6.5_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3 1/8 in Dia. (18R3.125-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3 in Dia. (7566_36_0)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/4 in W (45s.25-36)
- ZORO SELECT 0.9375" Carbon Steel Round Bar 1018 Cold Finish (13537_48_0)
- ZORO SELECT 0.25" Carbon Steel Hex Bar 12L14 Cold Finish (19766_48_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x1 ft. L (4YNF9)
- ZORO SELECT Tool Steel Rod, 24 in L, 6 in Dia. (DCFD2R6-24)
- Zoro Select Carbon Steel Rods