Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Rectangular Bar, 6' L, 1.5" W
Mfr # HF/1881500-72
Zoro # G406599945
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.188 in
- Thickness Tolerance +/-0.010 in
- Yield Strength 45,000 psi
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HF/1881500-72
- Zoro # G406599945
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Length | 6 ft |
Overall Width | 1 1/2 in |
Nominal Size (WxL) | 1 1/2 in x 6 ft |
Details
Material | Carbon Steel |
Thickness | 0.188 in |
Item | 1020 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.010 in |
Yield Strength | 45,000 psi |
Mechanical Finish | Mill |
Brinell Hardness | Not Rated |
Machinability | 72 % |
Rockwell Hardness | Not Rated |
Tensile Strength | 60,000 psi |
Heat Treatable | Yes |
Material Grade | A36 |
Heat Treatment | No Heat Treatment |
Shape | Rectangular Bar |
Fabrication | Hot Rolled |
Description
1020 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.188 in, Thickness Tolerance +/-0.010 in, Overall Length 6 ft, Overall Width 1 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Shape Rectangular Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13505_12_36)
- ZORO SELECT Silicone Round Cord, 2mm D, 100'L, 70A, Blue (ZUSA-RC-1612)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Silicone 40, 2840-1/4M (2840-1/4M)
- MALIN CO Baling Wire, 0.0348 Dia, 309.6 ft. (08-0348-001S)
- ZORO SELECT Blank, Rect, SS, 3/16 T x1 In W x 6 ft L (4YTU5)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.5X1-6)
- ZORO SELECT SS Plate 316, 3 in Overall L (316/316L SS0.375x3x31)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.312X.75-24)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.375x3x61)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.188X2-24)
- ONLINEMETALS 0.5" PEEK (Polyetheretherketone) Round Rod Natural (15375)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock