Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rectangular Bar, 6" L, 1/4" W
Mfr # 18f.188x.25-6
Zoro # G606904587
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Thickness Tolerance +0.000 in/-0.003 in
- Heat Treatable Yes
- Material Grade 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.188x.25-6
- Zoro # G606904587
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Nominal Size (WxL) | 1/4 in x 6 in |
Overall Width | 1/4 in |
Width Tolerance | +0.000 in/-0.003 in |
Overall Length | 6 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Thickness Tolerance | +0.000 in/-0.003 in |
Heat Treatable | Yes |
Material Grade | 1018 |
Mechanical Finish | Polished |
Machinability | 78 % |
Tensile Strength | 80,000 psi |
Brinell Hardness | 70 |
Tolerance Rating | Standard |
Thickness | 0.19 in |
Fabrication | Cold Finished |
System of Measurement | Inch |
Shape | Rectangular Bar |
Heat Treatment | Case Hardened |
Rockwell Hardness | Not Rated |
Yield Strength | 54,000 psi |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.19 in, Thickness Tolerance +0.000 in/-0.003 in, Overall Length 6 in, Overall Width 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.1250x1 1/8 ID, Pk10 (25239)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-ESD-26)
- E. JAMES Neoprene Rubber, 100' Length, 3/16" Overall Width (ENP612363048)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X105HT-25)
- ZORO SELECT 0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10000_24_0)
- ZORO SELECT 0.1875" Carbon Steel Round Bar 12L14 Cold Drawn (7573_72_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.25x12-12)
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 6 Ft (2HJL5)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 1 Ft (2HJX2)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (17R.75-36)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18f.312x8-12)
- Zoro Select Carbon Steel Rods