Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Rectangular Bar, 6" L, 1/4" W
Mfr # 18F.125X.25-6
Zoro # G901840924
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.13 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Thickness (Decimal) 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18F.125X.25-6
- Zoro # G901840924
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width - Carbon Steel | 1/4 in |
Length - Carbon Steel | 1/2 ft |
Width Tolerance | -0.003 in |
Length Tolerance | +0.125 in/-0 in |
Overall Width | 1/4 in |
Nominal Size (WxL) | 1/4 in x 6 in |
Overall Length | 6 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.13 in, Thickness Tolerance -0.003 in, Overall Length 6 in, Overall Width 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +0.125 in/-0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (970)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/450T)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F1.125X2-6)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11381_36_0)
- ZORO SELECT Carbon Steel Bar, 36" L, 1 1/8" W (18F.375X1.125-36)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 3/4-#9 (41S0759-48X96)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 In, 3 Ft L (2HHE4)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22559_24_48)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/4 in W (14H.25-12)
- Zoro Select Carbon Steel Sheets