Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Rectangular Bar, 6' L, 0.5" W
Mfr # HF/250500-72
Zoro # G006600003
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.25 in
- Thickness Tolerance +/-0.010 in
- Yield Strength 45,000 psi
- Heat Treatment No Heat Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HF/250500-72
- Zoro # G006600003
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Length | 6 ft |
Nominal Size (WxL) | 1/2 in x 6 ft |
Overall Width | 1/2 in |
Details
Material | Carbon Steel |
Thickness | 0.25 in |
Item | 1020 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.010 in |
Yield Strength | 45,000 psi |
Heat Treatment | No Heat Treatment |
Shape | Rectangular Bar |
Tensile Strength | 60,000 psi |
Heat Treatable | Yes |
Machinability | 72 % |
Fabrication | Hot Rolled |
Material Grade | A36 |
Mechanical Finish | Mill |
Rockwell Hardness | Not Rated |
Brinell Hardness | Not Rated |
Description
1020 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.25 in, Thickness Tolerance +/-0.010 in, Overall Length 6 ft, Overall Width 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Shape Rectangular Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22552_48_48)
- PRECISION BRAND Arbor Shim, 0.0020x1 1/2 ID, Pk10 (25443)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-221)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 7/16 in W (22540_36_0)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.25X4-72)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X3.5-6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.25X1.75-36)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.105x6x121)
- ZORO SELECT Blank, Rect, SS, 3/16 T x1 In W x 6 ft L (4YTU5)
- ZORO SELECT SS Plate 316, 24" Overall L (316 SS0.03x4x241)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.5X1.25-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock