Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rectangular Bar, 36" L, 4" W
Mfr # hf2x4-36
Zoro # G606904075
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A36
- Material Carbon Steel
- System of Measurement Inch
- Yield Strength 36,000 psi
- Tensile Strength 67,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # hf2x4-36
- Zoro # G606904075
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 36 in |
Nominal Size (WxL) | 4 in x 36 in |
Width Tolerance | +/-0.0937 in |
Overall Width | 4 in |
Details
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
System of Measurement | Inch |
Yield Strength | 36,000 psi |
Tensile Strength | 67,000 psi |
Material Grade | A36 |
Thickness Tolerance | +/-0.0312 in |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Heat Treatable | No |
Fabrication | Hot Rolled |
Brinell Hardness | Not Rated |
Machinability | 72 % |
Tolerance Rating | Standard |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | Not Rated |
Thickness | 2 in |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 2 in, Thickness Tolerance +/-0.0312 in, Overall Length 36 in, Overall Width 4 in, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Standards ASTM A36, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Nitrile - Commercial Grade White - 60A - Off-White Buna Sheets - 1/4" T x 8" W x 8" L - 3 Pack (20-110)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-867)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 6" W x 0.002" Thick (G15-2F-6X50)
- TRIM-LOK Trim, TPV, 25 ft L, 1/4" Inside Height (100B3TPRFRX1/4-25)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/8 in W (45s.375-24)
- ZORO SELECT Rod, Steel, 1144, 5/8 In Dia x 6 Ft L (2HKC4)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18f2.5x10-6)
- ZORO SELECT Rod, Steel, 1215, 1 1/2 In Dia x 3 Ft (2HJY7)
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish (21693_24_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (4793_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/16 in Dia. (20743_72_0)
- Zoro Select Carbon Steel Rods