Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Rectangular Bar, 36" L, 4" W
Mfr # HF/2504-36
Zoro # G906600301
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.25 in
- Thickness Tolerance +/-0.010 in
- Rockwell Hardness Not Rated
- Fabrication Hot Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HF/2504-36
- Zoro # G906600301
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Width | 4 in |
Nominal Size (WxL) | 4 in x 36 in |
Overall Length | 36 in |
Details
Material | Carbon Steel |
Thickness | 0.25 in |
Thickness Tolerance | +/-0.010 in |
Item | 1020 Carbon Steel Rectangular Bar |
Rockwell Hardness | Not Rated |
Fabrication | Hot Rolled |
Yield Strength | 45,000 psi |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Brinell Hardness | Not Rated |
Shape | Rectangular Bar |
Machinability | 72 % |
Tensile Strength | 60,000 psi |
Material Grade | A36 |
Heat Treatable | Yes |
Description
1020 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.25 in, Thickness Tolerance +/-0.010 in, Overall Length 36 in, Overall Width 4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Shape Rectangular Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCT-15)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSANSR-302)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 2.000" Thick (1ZAT1)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 2.25 W (RACRC2.250C)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.625X1.25-12)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.625X1-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X2.5-6)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18670_24_0)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.125X.5-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1-12)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X1.5-24)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock