Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rectangular Bar, 24" L, 5" W
Mfr # hf1.75x5-24
Zoro # G906904263
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A36
- Material Carbon Steel
- Nominal Size (WxL) 5 in x 24 in
- Overall Length 24 in
- Thickness Tolerance +/-0.0312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # hf1.75x5-24
- Zoro # G906904263
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Nominal Size (WxL) | 5 in x 24 in |
Overall Length | 24 in |
Overall Width | 5 in |
Width Tolerance | +/-0.0937 in |
Details
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Thickness Tolerance | +/-0.0312 in |
Heat Treatable | No |
Material Grade | A36 |
Machinability | 72 % |
Yield Strength | 36,000 psi |
Brinell Hardness | Not Rated |
Fabrication | Hot Rolled |
System of Measurement | Inch |
Tolerance Rating | Standard |
Thickness | 1.75 in |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | Not Rated |
Tensile Strength | 67,000 psi |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 1.75 in, Thickness Tolerance +/-0.0312 in, Overall Length 24 in, Overall Width 5 in, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Standards ASTM A36, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Acetal Round Rod (Copolymer) Natural (21239)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 in Thick, Natural (5GCL9)
- ZORO SELECT Rod Stock, Brass, 5/16 in. x 3 ft., PK3 (1166)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.075x12x481)
- ZORO SELECT 0.125" x 5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10009_12_0)
- ZORO SELECT 0.1875" Carbon Steel Round Bar 12L14 Cold Drawn (7573_72_0)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (19773_12_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- ZORO SELECT Rod, Steel, 1144, 1 1/4 In Dia x 1 Ft (2HKA5)
- ZORO SELECT Carbon Steel Rectangular Bar, 7" L, 6" W (18f.5x7-6)
- ZORO SELECT Rod, Steel, 1018, 3 1/2 In Dia x 1 Ft L (2AHG6)
- Zoro Select Carbon Steel Rods