Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Rectangular Bar, 24" L, 3" W
Mfr # HF/6253-24
Zoro # G506600145
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.625 in
- Thickness Tolerance +/-0.010 in
- Overall Length 24 in
- Brinell Hardness Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HF/6253-24
- Zoro # G506600145
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Length | 24 in |
Nominal Size (WxL) | 3 in x 24 in |
Overall Width | 3 in |
Details
Material | Carbon Steel |
Thickness | 0.625 in |
Item | A36 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.010 in |
Brinell Hardness | Not Rated |
Tensile Strength | 60,000 psi |
Material Grade | A36 |
Mechanical Finish | Mill |
Rockwell Hardness | Not Rated |
Yield Strength | 45,000 psi |
Heat Treatment | No Heat Treatment |
Fabrication | Hot Rolled |
Shape | Rectangular Bar |
Heat Treatable | Yes |
Machinability | 72 % |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.625 in, Thickness Tolerance +/-0.010 in, Overall Length 24 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Shape Rectangular Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKG5)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-10)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 1 Ft L (3ANK9)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3 in W (18S3-24)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.312X1.5-6)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s.75-6)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.75X1-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.188X1.25-6)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.375X1-12)
- ZORO SELECT SS Plate 304, 8 in Overall W (304 SS0.25x8x81)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (HR/1-72)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock