Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Rectangular Bar, 24" L, 3" W
Mfr # 12234_24_0
Zoro # G902646112
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.625 in
- Material Carbon Steel
- Carbon Steel Standards ASTM A681; FED-QQ-S-635
- Tensile Strength 63,800 psi
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12234_24_0
- Zoro # G902646112
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +0.375 in |
Length - Carbon Steel | 2 ft |
Width Tolerance | +/-0.005 in |
Width - Carbon Steel | 3 in |
Overall Width | 3 in |
Overall Length | 24 in |
Nominal Size (WxL) | 3 in x 24 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.625 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 3 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Yield Strength 53,700 psi, Tensile Strength 63,800 psi, Brinell Hardness 126, Rockwell Hardness 71, Machinability 78 Percent, Standards ASTM A681, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.100", Pk5 (MSC100-5)
- ONLINEMETALS 1" Aluminum Round Bar 6061-T6511-Extruded (1090)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 50 Ft (ZUSA-RC-1388)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.060" Thick (G15-60F-12X12)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 3/8" W (18S1.375-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 4 In, 1 Ft (2HJC1)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5 In, 3 Ft L (18F.25X5-36)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/16 in W (18S.188-72)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 3/8 in W (26227_12.375_36)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F1X10-12)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx4Ft L (HP.188X12-48)
- Zoro Select Carbon Steel Sheets