Zoro Select
Carbon Steel Rectangular Bar, 24" L, 2" W
Mfr # 18F.875X2-24
Zoro # G901841778
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.88 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Typical Hardness 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18F.875X2-24
- Zoro # G901841778
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Thickness | 0.88 in |
Thickness (Decimal) | 0.875 in |
Length - Carbon Steel | 2 ft |
Width Tolerance | -0.005 in |
Length Tolerance | +/-2 in |
Width - Carbon Steel | 2 in |
Overall Length | 24 in |
Overall Width | 2 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.88 in, Thickness Tolerance -0.004 in, Overall Length 24 in, Overall Width 2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Buna-N, 1/16"Thick, 36"x36", 70A (6855C11/16B7M)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (17R.5-36)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.187" Thick (BULK-PS-PP-570)
- ZORO SELECT Rubber Strip, SBR, 1"Thick, 36"x4", 70A (BULK-RS-SBR75-147)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3 In, 6 Ft L (2HHL5)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 5" W (18F2X5-24)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/8" W (18S1.375-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 1 Ft L (2HHP8)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11551_36_0)
- ZORO SELECT Carbon Steel Square Bar, 24" L, 2 1/2" W (18S2.5-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 3/4 In, 3 Ft (2HHX5)
- Zoro Select Carbon Steel Sheets