Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Rectangular Bar, 12" L, 6" W
Mfr # 18F1.5X6-12
Zoro # G801841311
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18F1.5X6-12
- Zoro # G801841311
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length - Carbon Steel | 1 ft |
Width Tolerance | -0.008 in |
Width - Carbon Steel | 6 in |
Length Tolerance | +/-1 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 12 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.5 in, Thickness Tolerance -0.004 in, Overall Length 12 in, Overall Width 6 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/8" Dia. (2XMH4)
- ZORO SELECT Flat, Al, 6061, 3/8 x 3 In, 1 Ft (61F.375X3-12)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-UHMW-168)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (989)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (18F.188X4-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 1/2 x 3 In, 3 Ft (2AHE3)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 5 In, 6 Ft L (2AHF2)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.125X1.5-24)
- ZORO SELECT Carbon Steel Bar, 36" L, 1/2" W (18F.125X.5-36)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 5/8 in W (18S.625-24)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18F.5X.625-12)
- Zoro Select Carbon Steel Sheets