Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rectangular Bar, 12" L, 2" W
Mfr # hf1.75x2-12
Zoro # G606904303
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A36
- Material Carbon Steel
- Rockwell Hardness Not Rated
- Overall Length 12 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # hf1.75x2-12
- Zoro # G606904303
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 12 in |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 12 in |
Width Tolerance | +/-0.0625 in |
Details
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Rockwell Hardness | Not Rated |
Mechanical Finish | Mill |
Tensile Strength | 67,000 psi |
Brinell Hardness | Not Rated |
Machinability | 72 % |
Yield Strength | 36,000 psi |
Thickness | 1.75 in |
Heat Treatable | No |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Material Grade | A36 |
Fabrication | Hot Rolled |
Tolerance Rating | Standard |
Shape | Rectangular Bar |
Thickness Tolerance | +/-0.0312 in |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 1.75 in, Thickness Tolerance +/-0.0312 in, Overall Length 12 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Standards ASTM A36, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 36" W (BULK-RS-E60-212)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-2)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-25)
- K&S PRECISION METALS Rod Solid Brass 12X5/32 (8165)
- ZORO SELECT Carbon Steel Rectangular Bar, 7" L, 6" W (18f.5x7-6)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 5/8 In Hexx6 Ft (2HJW2)
- ZORO SELECT Carbon Steel Bar, 12" L, 4 1/4" W (18f.5x4.25-12)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 7/8 In Hexx6 Ft (2HJN4)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1 In Hexx6 Ft L (2HJN5)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 2 1/2" W (45s2.5-36)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 1/2 in W (18f.5x6.5-12)
- Zoro Select Carbon Steel Rods