Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rectangle Tube, 4' L, 3" W
Mfr # HTRT/31120-48
Zoro # G006600263
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wall Thickness 0.12 in
- System of Measurement Inch
- Heat Treatment No Heat Treatment
- Fabrication Cold Finished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTRT/31120-48
- Zoro # G006600263
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Height | 1 in |
Inside Width | 2 49/64 in |
Overall Length | 4 ft |
Outside Width | 3 in |
Inside Height | 49/64 in |
Details
Item | A513 Carbon Steel Rectangular Tube |
Material | Carbon Steel |
Wall Thickness | 0.12 in |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Rockwell Hardness | Not Rated |
Machinability | 100 % |
Mechanical Finish | Mill |
Material Grade | A513 |
Yield Strength | 55,000 psi |
Shape | Rectangular Tube |
Tensile Strength | 65,000 psi |
Description
A513 Carbon Steel Rectangular Tube, Material Carbon Steel, Material Grade A513, Inside Height 49/64 in, Inside Width 2 49/64 in, Outside Height 1 in, Outside Width 3 in, Overall Length 4 ft, Fabrication Cold Finished, Mechanical Finish Mill, Wall Thickness 0.12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Rectangular Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Square Tube, 12 in (529_12_0)
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., Red, 70A (BULK-RS-RSBR60-60)
- ZORO SELECT Rubber, Viton, 1/8"Thick, 12"x12", 70A (BULK-RS-V75-24)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 3/4" W (BULK-RS-N50-169)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (45r.625-72)
- ZORO SELECT Carbon Steel Rectangle Tube, 24" L, 2" W (CTRT/21083-24)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (44r.375-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (44r.625-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (45r.5-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (14r.5-36)
- ONLINEMETALS 1.75" OD x 0.1875" Wall x 1.375" ID Carbon Steel Round Tube A513-Type 5 DOM (9552)
- Zoro Select Carbon Steel Tube Stock