Shop All Carbon Steel Treads
Zoro Select
Carbon Steel Rectangle Tread Plate, 4' L
Mfr # 26967_24_48
Zoro # G806625848
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 1/4 in
- Standards ASTM A513
- Thickness Tolerance +/-0.017 in
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26967_24_48
- Zoro # G806625848
- Country of Origin United States
- Category Carbon Steel Treads
Dimensions
Overall Length | 4 ft |
Overall Width | 24 in |
Nominal Size (LxW) | 24 in x 4 ft |
Details
Item | A786 Carbon Steel Rectangular Tread Plate |
Material | Carbon Steel |
Thickness | 1/4 in |
Standards | ASTM A513 |
Thickness Tolerance | +/-0.017 in |
Mechanical Finish | Mill |
Texture | Diamond |
Appearance | Metallic |
Yield Strength | 33,000 psi |
Material Grade | A786 |
Machinability | Not Rated |
Shape | Rectangular Tread Plate |
Heat Treatable | Yes |
System of Measurement | Inch |
Weight | 11.26 lb |
Application | Bending, Moderate Forming, Welding |
Brinell Hardness | Not Rated |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Tensile Strength | 60,000 psi |
Description
A786 Carbon Steel Rectangular Tread Plate, Material Carbon Steel, Material Grade A786, Thickness 1/4 in, Thickness Tolerance +/-0.017 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Overall Length 4 ft, Overall Width 24 in, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Rectangular Tread Plate, Standards ASTM A513, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14728_24_0)
- ZORO SELECT Neoprene Ball, 1 in, Black, Standard Grade (BULK-RB-N70-8)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1B)
- ZORO SELECT Slotted Shim 2 x 2" x 0.001", Pk20 (36D718)
- ZORO SELECT Carbon Steel Square Tread Plate, 4' L (23568_48_48)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_24_36)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 30 in W, 10 15/16 in D, Checker Plate (22188S100-TRD5)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/4 InT, 2x4 Ft (HDP.25X24-48)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (22188S100-TRD6)
- ZORO SELECT Carbon Steel Square Tread Plate, 24" L (23567_24_24)
- ZORO SELECT Carbon Steel Square Tread Plate, 4' L (23567_48_48)
- Zoro Select Carbon Steel Treads