Shop All Carbon Steel Treads
Zoro Select
Carbon Steel Rectangle Tread Plate, 4' L
Mfr # 23569_12_48
Zoro # G706625849
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 3/16 in
- Standards ASTM A786
- Overall Width 12 in
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23569_12_48
- Zoro # G706625849
- Country of Origin United States
- Category Carbon Steel Treads
Dimensions
Overall Width | 12 in |
Overall Length | 4 ft |
Nominal Size (LxW) | 12 in x 4 ft |
Details
Item | A786 Carbon Steel Rectangular Tread Plate |
Material | Carbon Steel |
Thickness | 3/16 in |
Standards | ASTM A786 |
Texture | Diamond |
Weight | 8.72 lb |
Tensile Strength | 60,000 psi |
Brinell Hardness | Not Rated |
Heat Treatable | Yes |
Yield Strength | 33,000 psi |
Application | Bending, Moderate Forming, Welding |
Shape | Rectangular Tread Plate |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Machinability | Not Rated |
Material Grade | A786 |
Appearance | Metallic |
System of Measurement | Inch |
Mechanical Finish | Mill |
Description
A786 Carbon Steel Rectangular Tread Plate, Material Carbon Steel, Material Grade A786, Thickness 3/16 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Overall Length 4 ft, Overall Width 12 in, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Rectangular Tread Plate, Standards ASTM A786, Appearance Metallic, Application Bending, Moderate Forming, Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 1 Ft L (18R.375-12)
- ZORO SELECT Silicone Sheet, 70A, 5'x36"x0.375 (BULK-RS-S70-36)
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1135_48_0)
- FIBERGRATE PK 25 (876260)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (26967_12_36)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (23567_12_48)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (22188S100-TRD6)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (20188S100-TRD7)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 9 3/4 in D, Checker Plate (20188S100-TRD6)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 48 in W, 10 15/16 in D, Checker Plate (22188S125-TRD4)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_12_48)
- Zoro Select Carbon Steel Treads