Shop All Carbon Steel Treads
Zoro Select
Carbon Steel Rectangle Tread Plate, 4' L
Mfr # 23567_24_48
Zoro # G806625879
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 1/16 in
- Standards ASTM A786
- Thickness Tolerance +/-0.014 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23567_24_48
- Zoro # G806625879
- Country of Origin United States
- Category Carbon Steel Treads
Dimensions
Overall Width | 24 in |
Overall Length | 4 ft |
Nominal Size (LxW) | 24 in x 4 ft |
Details
Item | A786 Carbon Steel Rectangular Tread Plate |
Material | Carbon Steel |
Thickness | 1/16 in |
Standards | ASTM A786 |
Thickness Tolerance | +/-0.014 in |
Application | Bending, Moderate Forming, Welding |
Brinell Hardness | Not Rated |
Shape | Rectangular Tread Plate |
Yield Strength | 33,000 psi |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Weight | 3.75 lb |
Machinability | Not Rated |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Grade | A786 |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Texture | Diamond |
Description
A786 Carbon Steel Rectangular Tread Plate, Material Carbon Steel, Material Grade A786, Thickness 1/16 in, Thickness Tolerance +/-0.014 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Overall Length 4 ft, Overall Width 24 in, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Rectangular Tread Plate, Standards ASTM A786, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 40PK (64326)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 36" W x 36" L (ZUSAESR-S-164)
- ZORO SELECT Sheet Metal Strip, 0.032", 6" W, 1 ft. (16407)
- PRECISION BRAND Arbor Shim, 0.0470x1 3/8 ID, Pk10 (25276)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (22188S100-TRD6)
- ZORO SELECT Plate Stock, Tread, 1009 Stl, 1/4" T, 1 x 1 Ft. (HDP.25X12-12)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (23567_12_48)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (22188S125-TRD2)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x1 Ft (HDP.125X12-12)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 48 in W, 10 15/16 in D, Checker Plate (22188R125-TRD4)
- ZORO SELECT Carbon Steel Square Tread Plate, 36" L (23568_36_36)
- Zoro Select Carbon Steel Treads