Shop All Carbon Steel Treads
Zoro Select
Carbon Steel Rectangle Tread Plate, 36" L
Mfr # 23567_24_36
Zoro # G906625861
original price:
$88.23
36% off
new price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 1/16 in
- Standards ASTM A786
- Thickness Tolerance +/-0.014 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23567_24_36
- Zoro # G906625861
- Country of Origin United States
- Category Carbon Steel Treads
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Nominal Size (LxW) | 24 in x 36 in |
Details
Item | A786 Carbon Steel Rectangular Tread Plate |
Material | Carbon Steel |
Thickness | 1/16 in |
Standards | ASTM A786 |
Thickness Tolerance | +/-0.014 in |
Yield Strength | 33,000 psi |
Material Grade | A786 |
Appearance | Metallic |
Machinability | Not Rated |
Heat Treatable | Yes |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Brinell Hardness | Not Rated |
Mechanical Finish | Mill |
Shape | Rectangular Tread Plate |
Texture | Diamond |
Heat Treatment | No Heat Treatment |
Application | Bending, Moderate Forming, Welding |
Weight | 3.75 lb |
Includes Material Certificate | Yes |
Description
A786 Carbon Steel Rectangular Tread Plate, Material Carbon Steel, Material Grade A786, Thickness 1/16 in, Thickness Tolerance +/-0.014 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Overall Length 36 in, Overall Width 24 in, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Rectangular Tread Plate, Standards ASTM A786, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.001", Pk20 (MSD001-20)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-NHS30-60)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/4" Dia. (BULK-PR-ACB-10)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 60A, Black (BULK-RR-P60-78)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (22188S125-TRD2)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x4 Ft (HDP.125X12-48)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x2 Ft (HDP.125X12-24)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 48 in W, 10 15/16 in D, Checker Plate (22188R125-TRD4)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 42 in W, 10 15/16 in D (20188R125-TRD3)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 3/16 InT, 2x4Ft (HDP.188X24-48)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/4 InT, 1x2 Ft (HDP.25X12-24)
- Zoro Select Carbon Steel Treads