Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Rectangle Expanded Sheet, 4'
Mfr # 22562_36_48
Zoro # G106626033
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Trade Size 1 1/2 in-#9
- Thickness Tolerance +/-0.03 in
- Tensile Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22562_36_48
- Zoro # G106626033
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Trade Size | 1 1/2 in-#9 |
Strand Width | 0.144 in |
Opening Size | 1.125 in x 2.375 in |
Overall Width | 36 in |
Short Way Diamond Size | 1.33 in |
Hole Diameter | 1.5 in |
Nominal Size (WxL) | 36 in x 4 ft |
Diamond Size | 1.33 in x 3 in |
Overall Length | 4 ft |
Long Way Diamond Size | 3 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.312 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.144 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.375 in, Short Way of Opening 1.125 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L (3GTD5)
- E. JAMES Sheet Rubber, 1/16, 2" X 24" Silicone 50 (2950B-1/16Q)
- ONLINEMETALS 0.875" Acetal Round Rod Delrin Homopolymer Black (6568)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-242)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 5/8" W (18F.375X.625-6)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13513_24_24)
- ZORO SELECT 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13520_12_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 6 Ft L (2HHG2)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11251_18_0)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 3/8" W (18F1X1.375-72)
- ZORO SELECT Carbon Steel Bar, 36" L, 3/4" W (18F.125X.75-36)
- Zoro Select Carbon Steel Sheets