Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Rectangle Expanded Sheet, 4'
Mfr # 22562_12_48
Zoro # G306626079
original price:
$31.31
31% off
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Overall Thickness 0.312 in
- Strand Width 0.144 in
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22562_12_48
- Zoro # G306626079
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.144 in |
Trade Size | 1 1/2 in-#9 |
Opening Size | 1.125 in x 2.375 in |
Long Way Diamond Size | 3 in |
Short Way Diamond Size | 1.33 in |
Overall Width | 12 in |
Hole Diameter | 1.5 in |
Nominal Size (WxL) | 12 in x 4 ft |
Overall Length | 4 ft |
Diamond Size | 1.33 in x 3 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.312 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.144 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.375 in, Short Way of Opening 1.125 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 1 Ft L (61R1.5-12)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-221)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0050 In, Width: 6" (22220)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1X1.5-24)
- ZORO SELECT 0.036" Thick x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13531_36_36)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3 in W (18S3-24)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (14695_12_12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11608_18_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (15695_36_36)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/4 in W (18H.75-12)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W (12779_24_36)
- Zoro Select Carbon Steel Sheets