Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Rectangle Expanded Sheet, 4'
Mfr # 22552_12_48
Zoro # G206625905
original price:
$64.61
47% off
new price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Thickness Tolerance +/-0.03 in
- Standards ASTM A36
- Yield Strength 36,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22552_12_48
- Zoro # G206625905
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.110 in x 0.718 in |
Strand Width | 0.072 in |
Trade Size | 1/4 in-#18 |
Hole Diameter | 0.25 in |
Short Way Diamond Size | 0.25 in |
Overall Length | 4 ft |
Overall Width | 12 in |
Long Way Diamond Size | 1 in |
Nominal Size (WxL) | 12 in x 4 ft |
Diamond Size | 0.25 in x 1 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.147 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.048 in, Strand Width 0.072 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1 in, Short Way Diamond Size 0.25 in, Long Way of Opening 0.718 in, Short Way of Opening 0.11 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6063-T52 (20669)
- ZORO SELECT White UHMW Polyethylene Tube Stock 6 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWX7)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 5 Ft L (870630)
- FIBERGRATE U Channel, ISOFR, 7/8 Leg, 1/4 In Th, 10 Ft (870800)
- ZORO SELECT Bar Grating, Serrated, 12.13inW x 1.25inH (21188R125-TRD5)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11340_18_0)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22496_12_48)
- ZORO SELECT 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497_12_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 2 In, 6 Ft (2HJC8)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13503_12_24)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15694_12_24)
- Zoro Select Carbon Steel Sheets