Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Rectangle Expanded Sheet, 4'
Mfr # 22496_12_48
Zoro # G306625980
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Strand Thickness 0.078 in
- Tensile Strength 58,000 psi
- Thickness Tolerance +/-0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22496_12_48
- Zoro # G306625980
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Trade Size | 1/2 in-#13 |
Opening Size | 0.265 in x 1 in |
Strand Width | 0.107 in |
Long Way Diamond Size | 1.25 in |
Short Way Diamond Size | 0.5 in |
Overall Length | 4 ft |
Diamond Size | 0.5 in x 1.25 in |
Nominal Size (WxL) | 12 in x 4 ft |
Overall Width | 12 in |
Hole Diameter | 0.5 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.078 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.078 in, Strand Width 0.107 in, Trade Size 1/2 in-#13, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.265 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1/2 in Dia. (DCFD2R.5-72)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/16 in Dia. (00R.188-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PC-371)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15701_12_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 3 Ft L (2HHE7)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 1/8 in W (18H1.125-72)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_12_24)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/8 in W (18H.625-36)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 5/16 in W (18H.312-72)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9882)
- Zoro Select Carbon Steel Sheets