Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Rectangle Expand Sheet, 36
Mfr # 22560_24_36
Zoro # G306626055
original price:
$28.26
22% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Thickness Tolerance +/-0.03 in
- Standards ASTM A36
- Strand Width 0.105 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22560_24_36
- Zoro # G306626055
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.105 in |
Trade Size | 1 1/2 in-#13 |
Opening Size | 1.188 in x 2.5 in |
Hole Diameter | 1.5 in |
Overall Length | 36 in |
Diamond Size | 1.33 in x 3 in |
Nominal Size (WxL) | 24 in x 36 in |
Long Way Diamond Size | 3 in |
Overall Width | 24 in |
Short Way Diamond Size | 1.33 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.242 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.105 in, Trade Size 1 1/2 in-#13, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1" W, 1 ft. (CUREC00945)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 In Leg, 4 Ft L (2EYU6)
- ONLINEMETALS 0.625" OD x 0.029" Wall x 0.567" ID Brass Round Tube-H58 Seamless (1551)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4357_36_0)
- ZORO SELECT Ground Flat Stock, Steel, 1/2inWx36inL (31100)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3 in W (18S3-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 3 In, 3 Ft (2HJA7)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F.125X2-6)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11371_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (19076_18_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (18F.312X4-72)
- Zoro Select Carbon Steel Sheets