Shop All Carbon Steel Grating
Zoro Select
Carbon Steel Rectangle Bar Grating, 8" L
Mfr # N27-G-31X96
Zoro # G211956315
product price: $1,571.99
/ea
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 3/16 in
- Bearing Bar Spacing 15/16 in
- Cross Bar Spacing 4 in
- System of Measurement Inch
- Shape Rectangular Grating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N27-G-31X96
- Zoro # G211956315
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Overall Length | 8 ft |
Overall Height | 1 1/2 in |
Overall Width | 36 in |
Details
Item | Carbon Steel Rectangle Bar Grating,8" L |
Bearing Bar Thickness | 3/16 in |
Bearing Bar Spacing | 15/16 in |
Cross Bar Spacing | 4 in |
System of Measurement | Inch |
Shape | Rectangular Grating |
Material | Carbon Steel |
Top Surface | Smooth |
Material Grade | A1011 |
Weight | 314 lb |
Description
Carbon Steel Rectangle Bar Grating,8 In. L, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 15/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 314 lb, Shape Rectangular Grating, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 24 in Overall W (316 SS0.024x24x481)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSANSR-302)
- ZORO SELECT Gray PVC Type 1 Tube Stock 1 ft L, 1/4 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PVC-8)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 8620-Cold Finish (15006)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C3)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188R125-C2)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188S100-C3)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C2)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B2)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22557)
- Zoro Select Carbon Steel Grating