Shop All Carbon Steel Grating
Zoro Select
Carbon Steel Rectangle Bar Grating, 6" L
Mfr # J56-G-21X72
Zoro # G011955914
product price: $2,057.99
/ea
Free Shipping & Returns
$2,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 3/16 in
- Bearing Bar Spacing 7/16 in
- Cross Bar Spacing 4 in
- Shape Rectangular Grating
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # J56-G-21X72
- Zoro # G011955914
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Overall Length | 6 ft |
Overall Height | 1 in |
Overall Width | 24 in |
Details
Item | Carbon Steel Rectangle Bar Grating,6" L |
Bearing Bar Thickness | 3/16 in |
Bearing Bar Spacing | 7/16 in |
Cross Bar Spacing | 4 in |
Shape | Rectangular Grating |
Material | Carbon Steel |
System of Measurement | Inch |
Top Surface | Smooth |
Material Grade | A1011 |
Weight | 217 lb |
Description
Carbon Steel Rectangle Bar Grating,6 In. L, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 6 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 7/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 217 lb, Shape Rectangular Grating, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-90)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 1 In Leg, 7 ft (4YTJ5)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B4)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C2)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20250S150-B2)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20188R150-B2)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22188R100-C4)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B4)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C4)
- Zoro Select Carbon Steel Grating