Shop All Carbon Steel Grating
Zoro Select
Carbon Steel Rectangle Bar Grating, 6" L
Mfr # 8J21-M-31X72
Zoro # G811956081
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 1/8 in
- Bearing Bar Spacing 1 3/16 in
- Cross Bar Spacing 4 in
- Overall Length 6 ft
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8J21-M-31X72
- Zoro # G811956081
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Overall Length | 6 ft |
Overall Width | 36 in |
Overall Height | 1 in |
Details
Item | Carbon Steel Rectangle Bar Grating,6" L |
Bearing Bar Thickness | 1/8 in |
Bearing Bar Spacing | 1 3/16 in |
Cross Bar Spacing | 4 in |
Material | Carbon Steel |
System of Measurement | Inch |
Shape | Rectangular Grating |
Material Grade | A1011 |
Top Surface | Smooth |
Weight | 94 lb |
Description
Carbon Steel Rectangle Bar Grating,6 In. L, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 6 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 94 lb, Shape Rectangular Grating, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Viton Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-V100S-2)
- ZORO SELECT Flat Stock, 0.064", 3/4" W, 1 ft. (8247)
- ZORO SELECT HDPE Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PE-385)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (14600_96_0)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B8)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B2)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C4)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188S150-C3)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C2)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 36 x 36 (22558)
- Zoro Select Carbon Steel Grating