Shop All Carbon Steel Grating
Zoro Select
Carbon Steel Rectangle Bar Grating, 4" L
Mfr # J27-B-31X48
Zoro # G111955890
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 3/16 in
- Bearing Bar Spacing 15/16 in
- Cross Bar Spacing 4 in
- Material Carbon Steel
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # J27-B-31X48
- Zoro # G111955890
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Overall Length | 4 ft |
Overall Height | 1 in |
Overall Width | 36 in |
Details
Item | Carbon Steel Rectangle Bar Grating,4" L |
Bearing Bar Thickness | 3/16 in |
Bearing Bar Spacing | 15/16 in |
Cross Bar Spacing | 4 in |
Material | Carbon Steel |
System of Measurement | Inch |
Shape | Rectangular Grating |
Weight | 107 lb |
Top Surface | Smooth |
Material Grade | A1011 |
Description
Carbon Steel Rectangle Bar Grating,4 In. L, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 15/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 107 lb, Shape Rectangular Grating, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White PTFE Plastic Rod 3 ft L, 3/16 in Dia. (BULK-PR-PTFE-2)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/4 in W (18H1.75-12)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X1678HT-25)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-930)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B2)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B2)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125S100-C3)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188R125-C3)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C2)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C4)
- Zoro Select Carbon Steel Grating