Shop All Carbon Steel Grating
Zoro Select
Carbon Steel Rectangle Bar Grating, 36" L
Mfr # NX21-B-21X36
Zoro # G011956201
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 3/16 in
- Bearing Bar Spacing 1 3/16 in
- Cross Bar Spacing 4 in
- System of Measurement Inch
- Shape Rectangular Grating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NX21-B-21X36
- Zoro # G011956201
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Overall Length | 36 in |
Overall Height | 1 1/2 in |
Overall Width | 24 in |
Details
Item | Carbon Steel Rectangle Bar Grating,36" L |
Bearing Bar Thickness | 3/16 in |
Bearing Bar Spacing | 1 3/16 in |
Cross Bar Spacing | 4 in |
System of Measurement | Inch |
Shape | Rectangular Grating |
Material | Carbon Steel |
Top Surface | Serrated |
Weight | 66 lb |
Material Grade | A1011 |
Description
Carbon Steel Rectangle Bar Grating,36 In. L, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 24 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 66 lb, Shape Rectangular Grating, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 In, 1 Ft L (2HGZ8)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 0.2360" x36" L (60112)
- ZORO SELECT SS Round Bar 303, 4 in Overall L (2035_4_0)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1010)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B2)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.75 in H, Black Painted Steel Finish (20250R175-C4)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20250S150-B2)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22188R100-C3)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B2)
- Zoro Select Carbon Steel Grating