Shop All Carbon Steel Grating
Zoro Select
Carbon Steel Rectangle Bar Grating, 24" L
Mfr # J36-B-31X24
Zoro # G811955909
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 3/16 in
- Bearing Bar Spacing 11/16 in
- Cross Bar Spacing 4 in
- Shape Rectangular Grating
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # J36-B-31X24
- Zoro # G811955909
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Overall Length | 24 in |
Overall Width | 36 in |
Overall Height | 1 in |
Details
Item | Carbon Steel Rectangle Bar Grating,24" L |
Bearing Bar Thickness | 3/16 in |
Bearing Bar Spacing | 11/16 in |
Cross Bar Spacing | 4 in |
Shape | Rectangular Grating |
System of Measurement | Inch |
Material | Carbon Steel |
Top Surface | Smooth |
Weight | 71 lb |
Material Grade | A1011 |
Description
Carbon Steel Rectangle Bar Grating,24 In. L, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 11/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 71 lb, Shape Rectangular Grating, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 1/2 x 1 In, 1 Ft (61F.5X1-12)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872380)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 3/16"Thick, 72"x42" (CCNES-3/16-F25-P)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C6)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C2)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B3)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C6)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 2.0 in H, Galvanized Steel Finish (22188R200-C3)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20250S100-C8)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 12 x 24 (22504)
- Zoro Select Carbon Steel Grating