Shop All Carbon Steel Grating
Zoro Select
Carbon Steel Rectangle Bar Grating, 24" L
Mfr # 4N21-G-31X24
Zoro # G711955993
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 1/4 in
- Bearing Bar Spacing 1 3/16 in
- Cross Bar Spacing 4 in
- Shape Rectangular Grating
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4N21-G-31X24
- Zoro # G711955993
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Overall Length | 24 in |
Overall Height | 1 1/2 in |
Overall Width | 36 in |
Details
Item | Carbon Steel Rectangle Bar Grating,24" L |
Bearing Bar Thickness | 1/4 in |
Bearing Bar Spacing | 1 3/16 in |
Cross Bar Spacing | 4 in |
Shape | Rectangular Grating |
System of Measurement | Inch |
Material | Carbon Steel |
Material Grade | A1011 |
Top Surface | Smooth |
Weight | 86 lb |
Description
Carbon Steel Rectangle Bar Grating,24 In. L, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 86 lb, Shape Rectangular Grating, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 24"x12", 40A (BULK-RS-NAT40-245)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 2 In, 6 Ft L (2HGY9)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- K&S PRECISION METALS Brass Tube 5/32-in W X 12-in L Square (8152)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188S150-C3)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C4)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188R100-B2)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188S125-C3)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C3)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C2)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 48 x 48 (22557)
- Zoro Select Carbon Steel Grating