Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 6 ft L, 8 in W
Mfr # hf1.25x8-72
Zoro # G206904406
product price: $443.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Standards ASTM A36
- Material Carbon Steel
- Brinell Hardness Not Rated
- Shape Plate
- Tolerance Rating Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # hf1.25x8-72
- Zoro # G206904406
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 6 ft |
Width Tolerance | +/-0.125 in |
Nominal Size (WxL) | 8 in x 6 ft |
Overall Width | 8 in |
Details
Standards | ASTM A36 |
Item | A36 Carbon Steel Plate |
Material | Carbon Steel |
Brinell Hardness | Not Rated |
Shape | Plate |
Tolerance Rating | Standard |
Rockwell Hardness | Not Rated |
Thickness | 1.25 in |
Thickness Tolerance | +/-0.0312 in |
Yield Strength | 36,000 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Fabrication | Hot Rolled |
Heat Treatable | No |
Tensile Strength | 67,000 psi |
Material Grade | A36 |
Machinability | 72 % |
Heat Treatment | No Heat Treatment |
Description
A36 Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 8 in, Thickness 1.25 in, Thickness Tolerance +/-0.0312 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness Not Rated, Tensile Strength 67,000 psi, Width Tolerance +/-0.125 in, Standards ASTM A36, Brinell Hardness Not Rated, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.875", Pk19 (25200)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/2 In Leg, 7 Ft (4A.125X1.5-84)
- E. JAMES Rubber, Gum, 3/16 In Th, 36 Inx10 Ft (387-3/16-10)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (17R1-72)
- ZORO SELECT Rod, Steel, 1144, 1 1/4 In Dia x 1 Ft (2HKA5)
- ZORO SELECT 0.125" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (6810_48_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x1 ft. L (4YNF6)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ZORO SELECT Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft (2HKB1)
- ZORO SELECT 0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10000_12_0)
- Zoro Select Carbon Steel Rods