Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Plate, 6 ft L, 8 in W
Mfr # 18F.5X8-72
Zoro # G401841162
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Typical Yield Strength (PSI) 54,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18F.5X8-72
- Zoro # G401841162
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +/-6 in |
Width Tolerance | -0.013 in |
Length - Carbon Steel | 6 ft |
Width - Carbon Steel | 8 in |
Overall Length | 6 ft |
Overall Width | 8 in |
Nominal Size (WxL) | 8 in x 6 ft |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 8 in, Thickness 0.5 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-6 in, Width Tolerance -0.013 in, Standards A108, ASTM A29, Appearance Unpolished, Brinell Hardness 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM GARD Film-Gard 40 Ft. x 100 Ft. Clear 6 Mil. Polyethylene Sheeting (626102)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 40A, 1/8"T x 36"W x 36"L (BULK-RS-S40-17)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.75 W (10291)
- PROFESSIONAL PLASTICS Torlon 12 L, 2 W (RTOR43012.000)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx2Ft L (HP.188X12-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x2 1/2 In, 3 Ft L (2HJC4)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 3/4" W (18F.25X1.75-12)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/4 in W (18H1.75-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3" W (18F.25X3-6)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 7/16" W (18S.437-36)
- ZORO SELECT Carbon Steel Bar, 36" L, 1 1/8" W (18F.375X1.125-36)
- Zoro Select Carbon Steel Sheets