Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 6 ft L, 8 in W
Mfr # 18f2.5x8-72
Zoro # G106904919
product price: $1,612.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,612.99
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Mechanical Finish Polished
- Heat Treatable Yes
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f2.5x8-72
- Zoro # G106904919
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.000 in/-0.0013 in |
Overall Length | 6 ft |
Overall Width | 8 in |
Nominal Size (WxL) | 8 in x 6 ft |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Mechanical Finish | Polished |
Heat Treatable | Yes |
System of Measurement | Inch |
Thickness Tolerance | +0.000 in/-0.0013 in |
Shape | Plate |
Machinability | 78 % |
Yield Strength | 54,000 psi |
Tensile Strength | 80,000 psi |
Rockwell Hardness | Not Rated |
Thickness | 2.5 in |
Brinell Hardness | 70 |
Tolerance Rating | Standard |
Material Grade | 1018 |
Heat Treatment | Case Hardened |
Fabrication | Cold Finished |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 6 ft, Overall Width 8 in, Thickness 2.5 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Bronze, 30 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9457-M)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTP1)
- AMPG Shim, Shaft 3/8"x .005", 316 SS, PK10 (Z9825-316)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 3 In, 1 Ft (61F1.25X3-12)
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_12_0)
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish (21693_72_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (17R.5-36)
- ZORO SELECT 0.5" x 0.875" Carbon Steel Rectangle Bar 1018 Cold Finish (7500_12_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 3/4 in Dia. (DCFD2R.75-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (4794_72_0)
- ZORO SELECT Carbon Steel Square Bar, 4' L, 1 1/8" W (45s1.125-48)
- Zoro Select Carbon Steel Rods