Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 6 ft L, 7 in W
Mfr # hf1.5x7-72
Zoro # G206904260
product price: $572.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Standards ASTM A36
- Material Carbon Steel
- Tolerance Rating Standard
- Tensile Strength 67,000 psi
- Brinell Hardness Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # hf1.5x7-72
- Zoro # G206904260
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.125 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 7 in x 6 ft |
Overall Width | 7 in |
Details
Standards | ASTM A36 |
Item | A36 Carbon Steel Plate |
Material | Carbon Steel |
Tolerance Rating | Standard |
Tensile Strength | 67,000 psi |
Brinell Hardness | Not Rated |
Thickness Tolerance | +/-0.0312 in |
Heat Treatable | No |
Thickness | 1.5 in |
Yield Strength | 36,000 psi |
Heat Treatment | No Heat Treatment |
Machinability | 72 % |
Fabrication | Hot Rolled |
Shape | Plate |
Mechanical Finish | Mill |
Material Grade | A36 |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Description
A36 Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 7 in, Thickness 1.5 in, Thickness Tolerance +/-0.0312 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness Not Rated, Tensile Strength 67,000 psi, Width Tolerance +/-0.125 in, Standards ASTM A36, Brinell Hardness Not Rated, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0250In, PK10 (16910)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 3 In, 1 Ft L (2HKJ7)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (BULK-RS-NAT40-14)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 6 Ft L (2HJW6)
- ZORO SELECT Tool Steel Rod, 12 in L, 1 3/8 in Dia. (DCFD2R1.375-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/8 in Dia. (4789_36_0)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 3 Ft (2HKB5)
- ZORO SELECT Carbon Steel Plate, 24 in L, 12 in W (18f.5x12-24)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (17R1.625-36)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- Zoro Select Carbon Steel Rods