Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 6 ft L, 6 1/2 in W
Mfr # 18f.75x6.5-72
Zoro # G306904474
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- System of Measurement Inch
- Brinell Hardness 70
- Heat Treatment Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.75x6.5-72
- Zoro # G306904474
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.000 in/-0.0013 in |
Overall Width | 6 1/2 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 6 1/2 in x 6 ft |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
System of Measurement | Inch |
Brinell Hardness | 70 |
Heat Treatment | Case Hardened |
Material Grade | 1018 |
Thickness Tolerance | +0.000 in/-0.0013 in |
Heat Treatable | Yes |
Mechanical Finish | Polished |
Machinability | 78 % |
Tolerance Rating | Standard |
Fabrication | Cold Finished |
Yield Strength | 54,000 psi |
Tensile Strength | 80,000 psi |
Shape | Plate |
Rockwell Hardness | Not Rated |
Thickness | 0.75 in |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 6 ft, Overall Width 6 1/2 in, Thickness 0.75 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA 40ft. X 100ft. 6 ML Tyco Polyethylene Black Plastic Sheeting (CF0640B)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x120", Black, 60A (BULK-RS-NFR70-206)
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X3-24)
- E. JAMES Rubber, Neoprene, 3/16"Thick, 12"x12", 30A (6030-3/16A)
- ZORO SELECT 0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10000_24_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 1 Ft L (2HJG8)
- ZORO SELECT Carbon Steel Rod, 36 in L, 9/16 in Dia. (18R.562-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 5/8 in Dia. (4794_12_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (17R1-36)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (DCFA2R.5-36)
- Zoro Select Carbon Steel Rods