Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 6 1/2 in L, 6 in W
Mfr # 18f1.5x6.5-6
Zoro # G406904213
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Material Grade 1018
- System of Measurement Inch
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f1.5x6.5-6
- Zoro # G406904213
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 6.5 in |
Overall Width | 6 in |
Width Tolerance | +0.000 in/-0.0013 in |
Nominal Size (WxL) | 6 in x 6.5 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Material Grade | 1018 |
System of Measurement | Inch |
Heat Treatable | Yes |
Heat Treatment | Case Hardened |
Tensile Strength | 80,000 psi |
Fabrication | Cold Finished |
Tolerance Rating | Standard |
Thickness Tolerance | +0.000 in/-0.0013 in |
Shape | Plate |
Rockwell Hardness | Not Rated |
Machinability | 78 % |
Mechanical Finish | Polished |
Yield Strength | 54,000 psi |
Thickness | 1.5 in |
Brinell Hardness | 70 |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 6.5 in, Overall Width 6 in, Thickness 1.5 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 3/16" Thick (PS-PC-SR-26)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (4797_72_0)
- STANLEY Stanley Hardware 4068BC Series 301127 Tube, 1/2 in Dia, 36 in L, Steel, Plain (N301-127)
- ZORO SELECT Buna-N Sheet, 70A, 36"x36"x0.125", Black (BULK-RS-H70-17)
- ZORO SELECT Rod, Steel, 1018, 1/4 In Dia x 6 Ft L (18R.25-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/8 in Dia. (4789_72_0)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 1 Ft (2HJX6)
- ZORO SELECT Rod, Steel, 1018, 3 1/2 In Dia x 1 Ft L (2AHG6)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/4 in W (22537_12_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (4793_36_0)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 12L14 Cold Drawn (7594)
- Zoro Select Carbon Steel Rods