Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 4 ft L, 12 in W
Mfr # 18f1.5x12-48
Zoro # G306904184
product price: $970.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$970.99
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Thickness 1.5 in
- Tensile Strength 80,000 psi
- Mechanical Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f1.5x12-48
- Zoro # G306904184
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 4 ft |
Overall Width | 12 in |
Width Tolerance | +0.000 in/-0.0013 in |
Nominal Size (WxL) | 12 in x 4 ft |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Thickness | 1.5 in |
Tensile Strength | 80,000 psi |
Mechanical Finish | Polished |
Machinability | 78 % |
Shape | Plate |
Thickness Tolerance | +0.000 in/-0.0013 in |
Tolerance Rating | Standard |
System of Measurement | Inch |
Yield Strength | 54,000 psi |
Brinell Hardness | 70 |
Heat Treatable | Yes |
Material Grade | 1018 |
Heat Treatment | Case Hardened |
Rockwell Hardness | Not Rated |
Fabrication | Cold Finished |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 4 ft, Overall Width 12 in, Thickness 1.5 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Strip, 70A, 36"x2"x0.125", Red (BULK-RS-SFR70-48)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-950)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.177" Thick (BULK-PS-ACR-2)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 2 in Thick, Charcoal (5GDR6)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (18R.562-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3 in Dia. (7566_36_0)
- ZORO SELECT Tool Steel Rod, 18 in L, 2 1/2 in Dia. (dcfa2r2.5-18)
- ZORO SELECT Rod, Steel, 12L14, 5/8 In Dia x 6 Ft (2HJT7)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 6 Ft (2HKA3)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_72_0)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 2 In Hexx3 Ft L (2AVG3)
- Zoro Select Carbon Steel Rods