Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Plate, 24 in L, 8 in W
Mfr # HF/2508-24
Zoro # G806600388
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.25 in
- Thickness Tolerance +/-0.010 in
- Machinability 72 %
- Brinell Hardness Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HF/2508-24
- Zoro # G806600388
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Length | 24 in |
Overall Width | 8 in |
Nominal Size (WxL) | 8 in x 24 in |
Details
Material | Carbon Steel |
Thickness | 0.25 in |
Item | A36 Carbon Steel Plate |
Thickness Tolerance | +/-0.010 in |
Machinability | 72 % |
Brinell Hardness | Not Rated |
Heat Treatable | Yes |
Shape | Plate |
Fabrication | Hot Rolled |
Rockwell Hardness | Not Rated |
Mechanical Finish | Mill |
Yield Strength | 45,000 psi |
Heat Treatment | No Heat Treatment |
Tensile Strength | 60,000 psi |
Material Grade | A36 |
Description
A36 Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 8 in, Thickness 0.25 in, Thickness Tolerance +/-0.010 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness Not Rated, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Shape Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/32" Thick (BULK-PS-PS-566)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/2" Dia. (2XPE5)
- ZORO SELECT Viton Ball, 1 in, Black, Standard Grade, 70A (BULK-RB-V70-8)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-923)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H.312-12)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.12x6x61)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X.75-24)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.5X.75-12)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.25X1.5-24)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.5-36)
- ZORO SELECT Blank Stock, Rect, SS, 1/2 T x 2 In W x6 ft (4YTW4)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock