Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Plate, 24 in L, 8 in W
Mfr # 18F.25X8-24
Zoro # G401842428
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Alloy Type - Carbon Steel 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18F.25X8-24
- Zoro # G401842428
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | -0.013 in |
Width - Carbon Steel | 8 in |
Length - Carbon Steel | 2 ft |
Length Tolerance | +/-2 in |
Nominal Size (WxL) | 8 in x 24 in |
Overall Width | 8 in |
Overall Length | 24 in |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 8 in, Thickness 0.25 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-2 in, Width Tolerance -0.013 in, Standards A108, ASTM A29, Appearance Unpolished, Brinell Hardness 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/4 In x1 ft. L (4YNG3)
- ONLINEMETALS 0.75" Acrylic Round Rod Extruded Clear (21836)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 10 Ft, Black (BULK-RS-SBRHS60-71)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/4" Dia. (2XPU1)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 In, 3 Ft L (2AVF4)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 1" W (18F.312X1-36)
- ZORO SELECT Carbon Steel Bar, 12" L, 3/4" W (18F.312X.75-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 1/2" W (18F.625X2.5-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F.25X3-24)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 5" W (18F1X5-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 6 Ft L (2HHU3)
- Zoro Select Carbon Steel Sheets