Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Plate, 24 in L, 24 in W
Mfr # HP/375-24x24
Zoro # G506600053
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.375 in
- Thickness Tolerance +/-0.003 in
- Length Tolerance +/-1 in
- Width Tolerance +/-0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HP/375-24x24
- Zoro # G506600053
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length Tolerance | +/-1 in |
Width Tolerance | +/-0.125 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Overall Width | 24 in |
Details
Material | Carbon Steel |
Thickness | 0.375 in |
Thickness Tolerance | +/-0.003 in |
Item | A36 Carbon Steel Plate |
Machinability | 72 % |
Shape | Plate |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Heat Treatment | No Heat Treatment |
Material Grade | A36 |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Tensile Strength | 67,000 psi |
Heat Treatable | Yes |
Tolerance Rating | Standard |
Yield Strength | 67,000 psi |
Brinell Hardness | Not Rated |
Includes Material Certificate | No |
Description
A36 Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.375 in, Thickness Tolerance +/-0.003 in, Yield Strength 67,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness Not Rated, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-0.125 in, Includes Material Certificate No, Brinell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Sheet Roll Black 20'X25' (P2025/3B)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Red (1001315R)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x48)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Vi-Corr Resin, Orange (878876)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.75X2-6)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F2X3-36)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X3-6)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.5X.75-24)
- ZORO SELECT SS Plate 304, 12" Overall L (304 SS0.25x6x121)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.5X2-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 5" W (13752_18_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock