Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 24 in L, 12 in W
Mfr # 18f.5x12-24
Zoro # G506904809
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Tensile Strength 80,000 psi
- Machinability 78 %
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.5x12-24
- Zoro # G506904809
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Width | 12 in |
Overall Length | 24 in |
Width Tolerance | +0.000 in/-0.0013 in |
Nominal Size (WxL) | 12 in x 24 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Tensile Strength | 80,000 psi |
Machinability | 78 % |
Fabrication | Cold Finished |
Thickness Tolerance | +0.000 in/-0.0013 in |
Heat Treatment | Case Hardened |
System of Measurement | Inch |
Tolerance Rating | Standard |
Mechanical Finish | Polished |
Yield Strength | 54,000 psi |
Rockwell Hardness | Not Rated |
Brinell Hardness | 70 |
Shape | Plate |
Material Grade | 1018 |
Heat Treatable | Yes |
Thickness | 0.5 in |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 24 in, Overall Width 12 in, Thickness 0.5 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-252)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-227)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-895)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/4" W (hf1.5x1.75-6)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x3 ft. L (4YNG1)
- ZORO SELECT Rod, Steel, 1018, 3 1/4 In Dia x 3 Ft L (2AHH5)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 1 Ft (2AVF6)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (4797_72_0)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 6 Ft (2HKA3)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18f.312x8-12)
- Zoro Select Carbon Steel Rods