Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 24 in L, 12 in W
Mfr # 18f3x12-24
Zoro # G406904992
product price: $1,130.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,130.99
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Machinability 78 %
- Overall Width 12 in
- Thickness Tolerance +0.000 in/-0.0013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f3x12-24
- Zoro # G406904992
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Width | 12 in |
Width Tolerance | +0.000 in/-0.0013 in |
Nominal Size (WxL) | 12 in x 24 in |
Overall Length | 24 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Machinability | 78 % |
Thickness Tolerance | +0.000 in/-0.0013 in |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Heat Treatment | Case Hardened |
Rockwell Hardness | Not Rated |
Mechanical Finish | Polished |
Material Grade | 1018 |
System of Measurement | Inch |
Yield Strength | 54,000 psi |
Tolerance Rating | Standard |
Shape | Plate |
Tensile Strength | 80,000 psi |
Thickness | 3 in |
Brinell Hardness | 70 |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 24 in, Overall Width 12 in, Thickness 3 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polycarbonate Plastic Sheet 24" L x 8" W x 1/2" Thick (BULK-PS-PC-295)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-242)
- STANLEY Stanley Hardware 4068BC Series 301127 Tube, 1/2 in Dia, 36 in L, Steel, Plain (N301-127)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-PP-7)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/8 in Dia. (DCFD2R.375-12)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft (2HJL6)
- ZORO SELECT Rod, Steel, 1144, 5/8 In Dia x 6 Ft L (2HKC4)
- ZORO SELECT Rod, Steel, 1018, 3 1/4 In Dia x 1 Ft L (2AHG5)
- ZORO SELECT Carbon Steel Square Bar, 4' L, 1 1/8" W (45s1.125-48)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 1 Ft L (2HJP3)
- Zoro Select Carbon Steel Rods