Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 12 in L, 7 in W
Mfr # 18f.25x7-12
Zoro # G506904755
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Width Tolerance +0.000 in/-0.0013 in
- Machinability 78 %
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.25x7-12
- Zoro # G506904755
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.000 in/-0.0013 in |
Overall Width | 7 in |
Nominal Size (WxL) | 7 in x 12 in |
Overall Length | 12 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Machinability | 78 % |
Heat Treatable | Yes |
Thickness Tolerance | +0.000 in/-0.0013 in |
Brinell Hardness | 70 |
Yield Strength | 54,000 psi |
Material Grade | 1018 |
Mechanical Finish | Polished |
Tolerance Rating | Standard |
Rockwell Hardness | Not Rated |
Thickness | 0.25 in |
Fabrication | Cold Finished |
Heat Treatment | Case Hardened |
System of Measurement | Inch |
Tensile Strength | 80,000 psi |
Shape | Plate |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 12 in, Overall Width 7 in, Thickness 0.25 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White PVC 60 L, 0.5 W (RPVCWH.500-5)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 1/2" W (18S1.5-12)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14765_24_0)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 50 Ft. (ZUSA-RC-906)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 3/8 in Dia. (DCFD2R1.375-36)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f1.25x12-12)
- ZORO SELECT Tool Steel Rod, 12 in L, 1/2 in Dia. (DCFD2R.5-12)
- ZORO SELECT Tool Steel Rod, 6 in L, 6 in Dia. (DCFA2R6-6)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/4 in Dia. (13887_12_0)
- ZORO SELECT Rod, Steel, 1144, 1 1/4 In Dia x 6 Ft (2HKC7)
- ONLINEMETALS 0.4375" Carbon Steel Round Bar 1018 Cold Finish (20743)
- Zoro Select Carbon Steel Rods