Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 12 in L, 6 in W
Mfr # 18f.375x12-6
Zoro # G306904801
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Thickness Tolerance +0.000 in/-0.0013 in
- Heat Treatable Yes
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.375x12-6
- Zoro # G306904801
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 12 in |
Overall Length | 12 in |
Width Tolerance | +0.000 in/-0.0013 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Thickness Tolerance | +0.000 in/-0.0013 in |
Heat Treatable | Yes |
System of Measurement | Inch |
Fabrication | Cold Finished |
Tensile Strength | 80,000 psi |
Brinell Hardness | 70 |
Shape | Plate |
Material Grade | 1018 |
Rockwell Hardness | Not Rated |
Heat Treatment | Case Hardened |
Machinability | 78 % |
Mechanical Finish | Polished |
Yield Strength | 54,000 psi |
Thickness | 0.38 in |
Tolerance Rating | Standard |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 12 in, Overall Width 6 in, Thickness 0.38 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Brass Rod Rnd 1/8X36 (1162)
- K&S PRECISION METALS SHEET .010X6X12"" BRASS (16402)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSA-MCP-44)
- ZORO SELECT Rod, Aluminum, 2024, 2 In Dia x 3 Ft L (2AVD4)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 3 Ft (2AVG1)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 1 Ft L (2HJF7)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (17R1.5-12)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1 In Hexx6 Ft L (2HJN5)
- ZORO SELECT Carbon Steel Plate, 6 ft L, 7 in W (18f.375x7-72)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/4" W (hf1.5x1.75-6)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (4794_36_0)
- Zoro Select Carbon Steel Rods