Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 12 in L, 6 in W
Mfr # 18f.312x12-6
Zoro # G106904728
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Heat Treatment Case Hardened
- Thickness Tolerance +0.000 in/-0.0013 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.312x12-6
- Zoro # G106904728
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 12 in |
Width Tolerance | +0.000 in/-0.0013 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 12 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Heat Treatment | Case Hardened |
Thickness Tolerance | +0.000 in/-0.0013 in |
Shape | Plate |
Heat Treatable | Yes |
Rockwell Hardness | Not Rated |
Tolerance Rating | Standard |
System of Measurement | Inch |
Machinability | 78 % |
Fabrication | Cold Finished |
Material Grade | 1018 |
Tensile Strength | 80,000 psi |
Mechanical Finish | Polished |
Thickness | 0.31 in |
Yield Strength | 54,000 psi |
Brinell Hardness | 70 |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 12 in, Overall Width 6 in, Thickness 0.31 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length (20-103)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Galvanized, 100 PK (i-60-1 1/2)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In, 25 Ft. (ZUSA-RC-1787)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-PC-610)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.375x12-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 7" L, 6" W (18f.5x7-6)
- ZORO SELECT 0.125" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (4803_48_0)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.312x2.25-48)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7170_12_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (DCFA2R.5-36)
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x1 Ft L (2HJH3)
- Zoro Select Carbon Steel Rods