Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 12 in L, 6 in W
Mfr # 18f.25x12-6
Zoro # G706904722
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Overall Length 12 in
- Machinability 78 %
- Thickness Tolerance +0.000 in/-0.0013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.25x12-6
- Zoro # G706904722
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 12 in |
Width Tolerance | +0.000 in/-0.0013 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 12 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Machinability | 78 % |
Thickness Tolerance | +0.000 in/-0.0013 in |
Heat Treatable | Yes |
Heat Treatment | Case Hardened |
Rockwell Hardness | Not Rated |
Yield Strength | 54,000 psi |
Brinell Hardness | 70 |
Mechanical Finish | Polished |
Tensile Strength | 80,000 psi |
Tolerance Rating | Standard |
Fabrication | Cold Finished |
Shape | Plate |
Thickness | 0.25 in |
Material Grade | 1018 |
System of Measurement | Inch |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 12 in, Overall Width 6 in, Thickness 0.25 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/4" Thick (BULK-PS-UHMWB-27)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-26)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-914)
- ZORO SELECT Alloy Steel Square Bar, 12" L, 1 1/4" W (40S1.25-12)
- ZORO SELECT Tool Steel Rod, 12 in L, 2 1/2 in Dia. (DCFA2R2.5-12)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (45s.875-12)
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish (21693_72_0)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 2 In Hexx3 Ft L (2AVG3)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x3 ft. L (4YNF4)
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_48_0)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_12_0)
- Zoro Select Carbon Steel Rods