Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Plate, 12 in L, 12 in W
Mfr # HF/112-12
Zoro # G106600576
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 1 in
- Thickness Tolerance +/-0.010 in
- Fabrication Hot Rolled
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HF/112-12
- Zoro # G106600576
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Length | 12 in |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Details
Material | Carbon Steel |
Thickness | 1 in |
Thickness Tolerance | +/-0.010 in |
Item | A36 Carbon Steel Plate |
Fabrication | Hot Rolled |
Tensile Strength | 60,000 psi |
Brinell Hardness | Not Rated |
Machinability | 72 % |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Yield Strength | 45,000 psi |
Rockwell Hardness | Not Rated |
Material Grade | A36 |
Shape | Plate |
Description
A36 Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 1 in, Thickness Tolerance +/-0.010 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness Not Rated, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Shape Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-241)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSANSR-302)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 3/8" Thick (BULK-PS-PE-40)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.024x12x242)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.5X3-12)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X.5-36)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s.375-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.125X6-12)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.312X2-12)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock