Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 12 in L, 12 in W
Mfr # 18f1x12-12
Zoro # G306904306
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Nominal Size (WxL) 12 in x 12 in
- Rockwell Hardness Not Rated
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f1x12-12
- Zoro # G306904306
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Nominal Size (WxL) | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Width Tolerance | +0.000 in/-0.0013 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Rockwell Hardness | Not Rated |
Heat Treatable | Yes |
Mechanical Finish | Polished |
Yield Strength | 54,000 psi |
Shape | Plate |
Heat Treatment | Case Hardened |
Thickness | 1 in |
Machinability | 78 % |
Fabrication | Cold Finished |
Tolerance Rating | Standard |
Brinell Hardness | 70 |
System of Measurement | Inch |
Material Grade | 1018 |
Tensile Strength | 80,000 psi |
Thickness Tolerance | +0.000 in/-0.0013 in |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 12 in, Overall Width 12 in, Thickness 1 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.750" Thick (1YYN5)
- ZORO SELECT Music Wire, Type 302 SS, 17, 0.039 In (29039)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1/4" Thick (BULK-PS-UHMW-254)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-N60-227)
- ZORO SELECT Centerless Round, 1045, 2 1/4 In D x3 Ft L (3GTJ8)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (17R1-36)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx6 Ft L (2HJW9)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L (4YNF7)
- ZORO SELECT Tool Steel Rod, 12 in L, 2 in Dia. (DCFD2R2-12)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 5/8" W (18f1x1.625-72)
- ZORO SELECT Tool Steel Rod, 12 in L, 3 in Dia. (DCFA2R3-12)
- Zoro Select Carbon Steel Rods