Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Plate, 12 in L, 10 in W
Mfr # 18F.25X10-12
Zoro # G801842646
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Alloy Type - Carbon Steel 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18F.25X10-12
- Zoro # G801842646
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length - Carbon Steel | 1 ft |
Width Tolerance | -0.013 in |
Length Tolerance | +/-1 in |
Width - Carbon Steel | 10 in |
Nominal Size (WxL) | 10 in x 12 in |
Overall Length | 12 in |
Overall Width | 10 in |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 10 in, Thickness 0.25 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-1 in, Width Tolerance -0.013 in, Standards A108, ASTM A29, Appearance Unpolished, Brinell Hardness 70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL DIVIDER FOR 1/4In. (8 FT M-2324)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 5 Ft L (870610)
- E. JAMES Sheet Rubber, 3/8, 10" X 24" Natural Gum (387-3/8EP)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X1X50T)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/8 in W (18S.375-72)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/8" W (18F.75X1.375-6)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 20 ga, 0.063 Dia, Rnd (0118G063R125S-36X40)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/8" W (18F.5X1.125-6)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 1/8 in W (18H1.125-12)
- ZORO SELECT Carbon Steel Bar, 36" L, 1 3/8" W (18F.25X1.375-36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 1/2 In, 1 Ft (2HGZ9)
- Zoro Select Carbon Steel Sheets