Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 10 in L, 6 in W
Mfr # 18f.375x10-6
Zoro # G006904750
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Rockwell Hardness Not Rated
- Width Tolerance +0.000 in/-0.0013 in
- Heat Treatment Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18f.375x10-6
- Zoro # G006904750
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.000 in/-0.0013 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 10 in |
Overall Length | 10 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Rockwell Hardness | Not Rated |
Heat Treatment | Case Hardened |
Machinability | 78 % |
Mechanical Finish | Polished |
Material Grade | 1018 |
Fabrication | Cold Finished |
Shape | Plate |
System of Measurement | Inch |
Heat Treatable | Yes |
Thickness Tolerance | +0.000 in/-0.0013 in |
Tensile Strength | 80,000 psi |
Thickness | 0.38 in |
Brinell Hardness | 70 |
Yield Strength | 54,000 psi |
Tolerance Rating | Standard |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 10 in, Overall Width 6 in, Thickness 0.38 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" OD x 0.065" Wall x 0.87" ID Carbon Steel Round Tube A513-Type 5 DOM (7775)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 In, 3 Ft (2EZE5)
- ZORO SELECT Neoprene Sheet, 50A, 12"x12"x1/32", Black (BULK-RS-N50TXT-7)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.188" Thick (1ZAK4)
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish (21693_72_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 1" W (18f.437x1-48)
- ZORO SELECT Carbon Steel Plate, 6 ft L, 7 in W (18f.375x7-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (4795_12_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (17R1-36)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (hf1.75x2.5-24)
- ZORO SELECT 0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10000_48_0)
- Zoro Select Carbon Steel Rods